SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Item #: WBB1001167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black
  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $5.80

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $25.95

  • Aidata GL018 Mini Gel Wrist Rest, Black

    $8.30

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Microsoft Wireless Mobile Mouse 1850, Black

Microsoft Wireless Mobile Mouse 1850, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Logitech 980-000028 S150 Digital USB Speaker System, Black

Logitech 980-000028 S150 Digital USB Speaker System, Black

Compucessory 45162 Gel Mouse Pad, Blue

Compucessory 45162 Gel Mouse Pad, Blue

Logitech 980-000802 Z150 Multimedia Speakers, Black

Logitech 980-000802 Z150 Multimedia Speakers, Black

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Eclipse PM-396F - Stainless Cutting Plier

Eclipse PM-396F - Stainless Cutting Plier

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

A sleek keyboard-and-mouse combo that puts convenience and control comfortably at your fingertips. Reliable Wireless - You can say goodbye to cords, delays, dropouts, and interference with Logitech Advanced 2.4 GHz connectivity. Power-packed - The mouse and keyboard are so energy efficient you just might forget they use batteries at all. Type right - With softly rounded keys, a full-size layout, and a palm rest, this keyboard treats your hands right.

Package Contents:
  • Wireless Keyboard K520
  • Wireless Mouse M310
  • Logitech Unifying receiver
  • 3 AA alkaline batteries (pre-installed)
  • User documentation
System Requirements:
  • Windows® XP, Windows Vista®, Windows 7, Windows 8, Windows 10
  • USB port
  • Internet connection (for software download)

Weights & Dimensions

  • Depth 7-5/8 in
  • Width 17-3/4 in
  • Max Wireless Range 30 ft.
  • Height 1-1/2 in

Product Details

  • Operating System Windows XP, Vista, 7, 8, 10
  • Host Interface USB
  • Description MK520 Wireless Keyboard & Mouse Combo
  • Battery Included Yes
  • Sensor Type Laser
  • Connectivity Wireless
  • Type Keyboard & Mouse Combo
  • Scroller Type Scroll Wheel
  • Brand Logitech
  • Package Quantity 1 Set
  • Frequency 2.4 G Hz
  • Battery Size AA
  • Manufacturers Part Number 920-002553
  • Color Family Black

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Item #: WBB1001167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black
    Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black
    Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant