SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Item #: WBB1000883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black
  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $5.80

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $25.95

  • Aidata GL018 Mini Gel Wrist Rest, Black

    $8.30

$79.99 up to 6% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Microsoft Wireless Mobile Mouse 1850, Black

Microsoft Wireless Mobile Mouse 1850, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Logitech 910-002225 M185 Wireless Mouse, Black

Logitech 910-002225 M185 Wireless Mouse, Black

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Logitech 910-002974 M325 Wireless Mouse, Black

Logitech 910-002974 M325 Wireless Mouse, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Logitech 980-000028 S150 Digital USB Speaker System, Black

Logitech 980-000028 S150 Digital USB Speaker System, Black

Compucessory 45162 Gel Mouse Pad, Blue

Compucessory 45162 Gel Mouse Pad, Blue

Logitech 980-000802 Z150 Multimedia Speakers, Black

Logitech 980-000802 Z150 Multimedia Speakers, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Sharpie® Accent Tank Highlighter, Smear Guard, Chisel Tip, Yellow Ink - Dozen - Pkg Qty 12

Sharpie® Accent Tank Highlighter, Smear Guard, Chisel Tip, Yellow Ink - Dozen - Pkg Qty 12

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Wireless Wave Combo MK550 features a tiny leave-in nano receiver, extended battery life, and low-battery indicator. The curved keyboard promotes an ergonomically correct hand position. Included high-performance laser mouse features contoured sides and soft rubber grips for precision and control. Use cushioned palm rest for extra support. The MK550 also features extra-large hot keys for access to your favorite activities.

Package Contents:
  • Wireless Keyboard K350
  • Wireless Mouse M510
  • Logitech Unifying receiver
  • 4 AA alkaline batteries (pre-installed)
  • User documentation
System Requirements:
  • Windows XP, Windows Vista, Windows 7, Windows 8, Windows 10
  • USB port
  • Internet connection (for software download)

Weights & Dimensions

  • Depth 9-3/4 in
  • Width 16-1/2 in
  • Max Wireless Range 30 ft.
  • Height 1-3/16 in

Product Details

  • Operating System Windows XP, Vista, 7, 8, 10
  • Host Interface USB
  • Description MK550 Wireless Wave Combo
  • Battery Included Yes
  • Sensor Type Laser
  • Type Keyboard & Mouse Combo
  • Connectivity Wireless
  • Package Quantity 1 Set
  • Brand Logitech
  • Frequency 2.4 G Hz
  • Battery Size AA
  • Manufacturers Part Number 920-002555
  • Color Family Black

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • Green Accreditation Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Item #: WBB1000883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black
    Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black
    Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant