Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mullion

Model # :WBB2004349

MPN #: 2MZN44

Mullion 2MZN44 Firefighter Boots, SOLAS/MED, 11

Product Description
Electrical Insulating fireman's boots, with rubber uppers, a protective toe cap, a flame retardant rubber outsole and a comfortable woven cotton canvas lining. MED/SOLAS Approved.

Features:
  • Flame retardant rubber upper with heat insulation and chemical resistance
  • Flame retardant, fuel oil resistant and slip resistant rubber outsole
  • Withstands 18kV and high temperature
  • Cold insulating outsole construction
  • Steel midsole that withstands pins and sharp objects
  • Steel toe cap (EN ISO 20345)
  • Comfortable woven cotton canvas lining
PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Weight8 lbs
Boot Height18 in
Size11
Shoe WidthRegular

Product Details

TypeFirefighter Boots
Upper MaterialRubber
ColorYellow
Midsole MaterialSteel
Shelf/Service Life5-10 Years
InsulatedYes
Insulation TypeWoven Cotton
Closure TypeSlip-On
MaterialRubber
Outsole MaterialRubber
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number2MZN44
Shank MaterialRubber
Slip ResistantYes
WaterproofYes
BrandMullion

Compliance & Certifications

CertificationsSOLAS/MED