Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB3124191

MPN #: A1107KARED

Master Lock® A1107 Aluminum Safety Padlock, 1-1/2"W, 3"Tall Shackle, Keyed Alike, Red

Product Description
The American Lock No. A1107KARED Aluminum Padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide red anodized aluminum body with a 3in (75mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments.

PRICE
$27.37

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height3 in
Weight0.5 lbs
Shackle Diameter1/4 in
Shackle Inside Height3 in

Product Details

Body MaterialAluminum
ColorRed
SeriesA1107
Shackle MaterialBoron Alloy
Package Quantity1
Combination/KeyingKeyed Alike
Manufacturers Part NumberA1107KARED
BrandMaster Lock