Master Lock® A1107 Aluminum Safety Padlock, 1-1/2"W, 3"Tall Shackle, Keyed Alike, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The American Lock No. A1107KACLR Aluminum Padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide clear anodized aluminum body with a 3in (75mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments.
PRICE
$27.37
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 3 in |
| Weight | 0.5 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 3 in |
Product Details
| Body Material | Aluminum |
| Color | Silver |
| Series | A1107 |
| Shackle Material | Boron Alloy |
| Package Quantity | 1 |
| Combination/Keying | Keyed Alike |
| Manufacturers Part Number | A1107KACLR |
| Brand | Master Lock |