Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3124218

MPN #: S1105KABRN

Master Lock® S1105 Aluminum Safety Padlock, 1-1/2"W, 1"Tall Shackle, Keyed Alike, Brown

Product Description
The American Lock No. S1105KABRN Aluminum Padlock features a 1-1/2in (38mm) wide brown anodized aluminum body with a 1in (25mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Designed specifically for lockout/tagout applications, padlock features high security, reserved for safety cylinder with key retaining feature to ensure padlock is not left unlocked.

PRICE
$23.51

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1 in
Weight0.2 lbs
Shackle Diameter1/4 in
Shackle Inside Height1 in

Product Details

Body MaterialAluminum
ColorBrown
SeriesS1105
Shackle MaterialBoron Alloy
Package Quantity1
Combination/KeyingKeyed Alike
Manufacturers Part NumberS1105KABRN
BrandMaster Lock