Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB2071736

MPN #: ML2930-46

Lind Equipment ML2930-46 50' HD Reel, Clear Coated Cable, LE-21C Copper Alligator Clip., Red Enamel

Product Description
Lind Equipment ML2930-46 50' Reel Clear Coated Cable Le-21C Copper Alligator Clip. Finish: Red Enamel

Our Ametek heavy-duty static grounding/bonding reels offer steel components and a cantilever-type frame, which support the reel assembly, and are designed to function under the most adverse conditions. Retraction need not be attended, as the retraction speed is automatically governed by a special brake assembly designed to limit the speed from two to seven feet per second. Maintenance and repairs are made possible by bolt-together construction. Baked-on MIL spec red finish and gasketed drum construction protect operating parts from corrosion. Bearing surfaces are permanently lubricated. ELECTRICAL RESISTANCE: 5 ohms maximum between clamp and mounting base. Finish: Red enamel

PRICE
$999.00

1
1
Expected on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 ft
Width5 in
Height12 in
Cord Length50
Cable Size3/32" I.D. coated to 1/8" O.D. ft

Product Details

Cable TypeClear PVC coated plated steel
MaterialPVC Coated Steel
Package Quantity1
Features100 Amp Solid Copper Alligator Clip (LE-21C)
ColorRed
Manufacturers Part NumberML2930-46
BrandLind Equipment