Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB2071737

MPN #: ML2930-C50

Lind Equipment ML2930-C50 HD Static Grd Reel, Auto-Rewind, 50', Steel Cable, LE-21C Alligator Clip

Product Description
Lind Equipment ML2930-C50 Static Grounding Reel Auto-Rewind 50' Cable Le-21C Alligator Clip

Our Ametek heavy-duty static grounding/bonding reels offer steel components and a cantilever-type frame, which support the reel assembly, and are designed to function under the most adverse conditions. Retraction need not be attended, as the retraction speed is automatically governed by a special brake assembly designed to limit the speed from two to seven feet per second. Maintenance and repairs are made possible by bolt-together construction. Baked-on MIL spec red finish and gasketed drum construction protect operating parts from corrosion. Bearing surfaces are permanently lubricated. ELECTRICAL RESISTANCE: 5 ohms maximum between clamp and mounting base. Finish: Red enamel

PRICE
$709.00

1
1
Expected on or around 10/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 ft
Width5 in
Height12 in
Cord Length50
Cable Size3/32" I.D. coated to 1/8" O.D. ft

Product Details

Cable TypeClear PVC coated plated steel
MaterialPVC Coated Steel
Package Quantity1
Features100 Amp Solid Copper Alligator Clip (LE-21C)
ColorRed
Manufacturers Part NumberML2930-C50
BrandLind Equipment