Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Item #: WBB1226875

(2)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
  • Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

    $51.95

  • Milwaukee® 48-59-2001 M4™ Charger

    $52.95

$274.00 up to 40% OFF

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Free Shipping

Milwaukee 2401-20 M12 Cordless Screwdriver (Bare Tool Only)

Milwaukee 2401-20 M12 Cordless Screwdriver (Bare Tool Only)

Free Shipping

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

Free Shipping

Milwaukee 2401-22 M12 Cordless Screwdriver

Milwaukee 2401-22 M12 Cordless Screwdriver

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

Urrea J200G 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove)

Urrea J200G 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT DCK299P2 20V MAX XR Li-Ion Cordless Brushless Hammerdrill/Impact Combo Kit 5.0Ah w/ Charger

DeWALT DCK299P2 20V MAX XR Li-Ion Cordless Brushless Hammerdrill/Impact Combo Kit 5.0Ah w/ Charger

Free Shipping

Milwaukee® 48-59-2001 M4™ Charger

Milwaukee® 48-59-2001 M4™ Charger

Reclosable Anti Static Bags, 6"W x 4"L 4 Mil, Pink, 1000/Pack

Reclosable Anti Static Bags, 6"W x 4"L 4 Mil, Pink, 1000/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 2101-21 M4™ 1/4" Hex Screwdriver Kit

Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ Screwdriver is easy to use with one hand, featuring 1/4" quick-change chuck for one-handed bit changes. Drilling more than 200 holes per charge, the M4™ Screwdriver is the first tool to feature Milwaukee's RED LITHIUM™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Features:
  • 21-position clutch setting with auto shut-off
  • 44 inch-pounds of torque
  • 2-speed gearbox: 200/600 RPM
Includes:
  • (1) M4™ 1/4" Hex Screwdriver (2101-20)
  • (1) M4™ 2.0 Battery (48-11-2001)
  • (1) M4™ Charger (48-59-2001)

Weights & Dimensions

  • Chuck Size 1/4 in
  • Length 9.6 in
  • Torque 44in-lbs lb-in
  • Weight 0.85 lbs

Product Details

  • Battery Type Lithium-Ion
  • Number of Batteries Included 1
  • Voltage 4 V
  • Kit Kit
  • Description Cordless Power Screwdriver
  • VAC Base No
  • Includes Battery, Charger
  • Charging Time 45 Minutes
  • Charger M4™ Charger
  • Type Powered Screwdriver
  • Number of Chargers Included 1
  • Clutch Settings 21
  • Brand Milwaukee
  • Speed 200 / 600 ft/min
  • Style Swivel Handle
  • Manufacturers Part Number 2101-21

Warranty

  • Warranty 5 yr
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 06, 2015

    screwdriver
    Your review:
    These are used on assembly lines. they are out peforming all the other hand held screw drivers we have had in the past.
  • Reviewer: Anonymous

    Date: April 01, 2014

    power
    Your review:
    it lacks power. This would be better with a more powerfull battery.This may be fine for a home owner, do it yourselfer, but we are using it on a manufacturing bassis.
Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

Upgrade this item for just $35.00 more

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Item #: B243301

(3)

Free Shipping

Ships in One Business Day

$198.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Item #: WBB1226875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant