Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1105426

MPN #: 48-39-0572

Milwaukee® 48-39-0572 27" X 1/2" X .020" 18TPI Sub-Compact Portable Band Saw Blade (3 Pack)

Product Description
Milwaukee® 48-39-0572, Band Saw Blade Compact (27") 18TPI, 3 Pack

Milwaukee Sub-Compact Portable Band Saw Blades are designed to maximize performance of the Milwaukee M12 Cordless Sub-Compact Band Saw. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.

Features:
  • Matrix II high speed steel teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
  • For cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick
PRICE
$36.95

1
1
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width.5 in
Blade Thickness.020 in

Product Details

TypePortable
TPI18
MaterialHigh Speed Steel
Package Quantity3
DescriptionBand Saw Blade
Manufacturers Part Number48-39-0572
BrandMilwaukee