Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588696

MPN #: MM3-2D-2448-FL

Little Giant Mobile Service Workbench w/ Center Shelf & 2 Doors, 48"W x 24"D, Gray

Product Description
The mobile bench cabinet features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, is 41" high. It is surrounded by a retaining lip on three sides. The non-marking 6" polyurethane casters that include 2 rigid and 2 swivel, provide smooth rolling performance. There is a floor lock on the handle end to securely position the workbench. A powder-coated gray finish is applied to maintain the professional look. This bench cabinet has a non-slip vinyl mat on top. The workbench has 2 doors and a center shelf. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$1,075.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1075.00
Buy 6 units - 11 units
1019.00Save $56.00 (5%)
Buy 12+ units
989.00Save $86.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height41 in
Weight Capacity3600 lbs
Gauge12 ga
Wheel Diameter6 in
Nominal Height41 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
MaterialSteel
Number of Shelves2
Material Gauge12 Gauge
Construction TypeAll-Welded
Manufacturers Part NumberMM3-2D-2448-FL
BrandLittle Giant
TypeService Bench Cabinet
Shelf TypeLower Shelves
ColorGray
Wheel TypePolyurethane
Casters2 Swivel, 2 Rigid 6" Nonmarking Polyurethane
StyleCabinet, Shelf
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 Year Limited