Worldwide Electric Motor Mount, NEMA 213T-365T motor, Fits Reducer Styles SMR8/WSMR8
Write a Review
|
Questions & Answers (0)
Product Description
MM8, Motor Mount; NEMA 213T-365T motor; fits reducer styles SMR8/WSMR8
MM8, Motor Mount for a box size 8 shaft mount reducer; fits reducer styles SMR8/WSMR8; NEMA frame 213T-365T; Heavy gauge steel construction for NEMA frame motors; Adjustable top plate for belt tensioning
MM8, Motor Mount for a box size 8 shaft mount reducer; fits reducer styles SMR8/WSMR8; NEMA frame 213T-365T; Heavy gauge steel construction for NEMA frame motors; Adjustable top plate for belt tensioning
PRICE
$1,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Primary Unit | Fits Reducer Styles SMR8/WSMR8 |
| Manufacturers Part Number | MM8 |
| Suggested Add On | Shaft Mount Reducer; Tapered Bushing Kit; Belt Guard; Backstop Assembly |
| Description | Motor Mount |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | NEMA 213T-365T motor |