Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Max Battery

Model # :WBB3091354

MPN #: YB16CL-BGEL

Mighty Max Battery YB16CL 12V 19AH / 250CCA High Performance GEL Battery

Product Description
The YB16CL-B GEL is a 12V 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YB16CL-B GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.75 in
Width3.81 in
Height6.81 in
Weight13.9 lbs

Product Details

Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberYB16CL-BGEL
Amperage19 A
BrandMighty Max Battery

Warranty

Warranty1 yr