Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Max Battery

Model # :WBB3091360

MPN #: YTZ10SGEL

Mighty Max Battery YTZ10 12V 8.6AH / 190CCA GEL Battery

Product Description
The YTZ10S GEL is a 12V 8.6AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ10S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ10S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width3.42 in
Height3.74 in
Weight8 lbs

Product Details

Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberYTZ10SGEL
Amperage8.6 A
BrandMighty Max Battery

Warranty

Warranty1 yr