Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Max Battery

Model # :WBB3091363

MPN #: YTZ14S

Mighty Max Battery YTZ14 12V 11.2AH / 230CCA Battery

Product Description
This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

PRICE
$41.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3.44 in
Height4.38 in
Weight9 lbs

Product Details

Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberYTZ14S
Amperage11.2 A
BrandMighty Max Battery

Warranty

Warranty1 yr