MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 20 Tags - Pkg Qty 2
|
Questions & Answers (0)
Product Description
MMF Industries™ Slotted Rack Key Tags, White, Resealable Bag
MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The plain white tags can be purchased in both a sealed bag and a clamshell container pack. Colored tags are also available.
MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The plain white tags can be purchased in both a sealed bag and a clamshell container pack. Colored tags are also available.
CLEARANCE PRICE
$8.14 Sold in packages of 2 / $4.07 ea
was $12.60Save $4.46 (35%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | Assembled |
| Style | Resealable Bag |
| Type | Plain |
| Material | Nickel-Plated Plastic |
| Package Quantity | (2)Pack of 20 Tags |
| Color | White |
| Manufacturers Part Number | 201300006 |
| Brand | MMF Industries |