x

Take 15% off your entire order!

Offer applied at checkout

MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

Item #: WBB383331

(4)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.53 up to 39% OFF

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Slotted Rack White Key Tags 1-20

Available in plain, numbered, white or assorted colors. MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The color assortment 20-pack includes five red tags, five yellow tags, five green tags, and five blue tags; these are sold in both a sealed bag and a clamshell container pack. White color only sold separately. Quality key tags from MMF Industries.
  • 1-1/4" H plastic key tags with write-on surface and nickel-plated snap hook
  • Available in numbered or non-numbered key tags
  • Available in all white or multi-colored assortments
  • 20-pack in sealed bag or clamshell retail pack
  • Dimensions: 1-1/4"H
  • Color(s):
  • 20-Pack White
  • Assorted: Five Red Tags, Five Yellow Tags, Five Green Tags, and Five Blue Tags


  • HEIGHT INCHES 1-1/4
  • ASSEMBLY Assembled
  • BRAND MMF Industries
  • COLOR FINISH White
  • CONSTRUCTION Nickel-Plated Plastic
  • MANUFACTURERS PART NUMBER 5313231AA06
  • PACKAGE QUANTITY 1 Pack of 20 Tags
  • PRODUCT FAMILY Key Tag - Slotted
  • STYLE Resealable Bag
  • TYPE Numbered 1-20
  • WEIGHT LBS 0.150
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 13, 2012

    Shipping
    Your review:
    The product itself is exactly what I wanted. However, I paid for two day shipping only to learn later that the two days began 5 to 7 days after I ordered the product.
  • Reviewer: Anonymous

    Date: October 08, 2012

    Good
    Your review:
    They are too thin. We not as thick as my original ones
  • Reviewer: Anonymous

    Date: August 24, 2012

    Slotted Rack white key tag
    Your review:
    Product is good. It was what I needed. I would have like to be able to order specific numbers, but I am satisfied with the all the products I purchased. I do not have time to write a review for each part of the order. Thank you, Diane
  • Reviewer: Anonymous

    Date: October 14, 2011

    Number tags
    Your review:
    The numbers could be larger to view otherwise the product is a good value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

Item #: WBB383331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant