Features:
- Pressure Dewpoint : -40 Degrees F
- Nominal PSI : 100 psi
- Maximum PSI: 230 psi
- Ambient Temperature 100 Degrees F
- Maximum Operating Temperature : 120 Degrees F
Weights & Dimensions
| Length | 28 in |
| Width | 23 in |
| Height | 54 in |
| Weight | 278 lbs |
| Air Connections NPT | 1-1/2 in |
Product Details
| CFM | 40 CFM |
| Color | Multi-colored |
| Max PSI | 230 psi |
| Voltage | 115 V |
| Description | Modular Desiccant Dryer |
| Manufacturers Part Number | MMR-040-150-115V |
| Pressure Dew Point | -40°F |
| Brand | Alphapure |