Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WB672159

MPN #: MNT246CTP

Accuform MNT246CTP Safety Tag, NOTICE POTABLE DRINKING WATER ONLY, 5.75"H x 3.25"W, Cardstock, 25/PK

Product Description
Accuform MNT246CTP Safety Tag, NOTICE POTABLE DRINKING WATER ONLY, 5.75"H x 3.25"W, Cardstock, 25/PK

  • Identify a temporary hazard until that hazard is eliminated or hazardous operation is complete
  • Thin and flexible poly-based cardstock without wood content, more durable than standard paper cardstock
  • Ideal for indoor use and short-term outdoor exposure
  • Tear-resistant, waterproof, and will not crack, distort, or shrink
  • Scuff-resistant, matte surface is easy to write on
  • Top has 3/8" plain, pull-resistant hole
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height5-3/4 in
Thickness1/10 in
Size5-3/4 x 3-1/4 in

Product Details

Sign ShapeRectangle
TypeOffice and Facility Signs
Sign LegendPotable Drinking Water Only
Mounting LocationMounting Hole
MaterialCardstock
Package Quantity25
Legend HeadingNotice
BrandAccuform