
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This mobile workbench is built for years of service. The rugged 18 ga, 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. The lower shelf provides additional storage space. The 34"H mobile workbench rolls smooth on 5" diameter non-marring locking swivel casters. Its shop top comes with matching lower shelf. The shop top protects against static build up and won't warp or split. It has a gray enamel finished frame. The workbench is easy to assemble.
Product Details
- Leg Type Fixed
- Assembly Required Yes
- Edge Type Square
- Type Mobile Standard Workbench
- Top Material Shop Top
- Brand Built-Rite
- Leg Style Square Tubular Leg
- Material Steel
- Style Shelf
- Manufacturers Part Number DSM3663426-GY
- Wheel Type Locking
- Color Family Gray
Weights & Dimensions
- Depth 36 in
- Wheel Diameter 5 in
- Width 72 in
- Height 36 in
- Weight Capacity 1000 lbs
- Weight 164 lbs
Customer Review
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial Mobile Production Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Blue
Item #: 249147BL
Ships in One Business Day
$690.00
compare items
Built-Rite Mobile Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray
$658.0
- Product Information
- Customer Review
- Product Q&A
- Accessories