Drawer Dimensions:
Shelf dimensions:
Overall Dimensions:
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36-3/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 182 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 4 |
| Wheel Type | Polyurethane |
| Style | Cabinet (Open Front), 2 Drawer |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 3120-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |