SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 84 Steel Bins, Gray

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 84 Steel Bins, Gray

Item #: WBB522799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Gray

Price: $2,892.00

$482.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin® Small Mobile Steel Hopper Bin Unit, 37"W X 21"D X 50-1/2"H, 54 Steel Bins, Gray

Stackbin® Small Mobile Steel Hopper Bin Unit, 37"W X 21"D X 50-1/2"H, 54 Steel Bins, Gray

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 30 Steel Bins, Black

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 30 Steel Bins, Black

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 30 Steel Bins, Gray

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 30 Steel Bins, Gray

Global Industrial™ Mobile Double Sided Floor Rack - 24 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 24 Blue Stacking Bins 36 x 54

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mobile Bin Unit, 51"W X 32"D X 50-1/2"H - 84 Steel Bins, Gray

The Mobile Bin Unit (MBU) is a mobile, modular and expandable storage system that allows for easy transport of parts through a facility. The 2400 pound capacity MBU has a 51 x 32 inch base. Bins unclip from the rails for restocking and easier access. The beauty of this system is that you can start off with a few rows and expand at any time. The ease of movement an MBU offers is perfect for restocking programs. Features (36) 4-1/2"W x 8"D x 4-1/2"H, (28) 5-1/2" W x 12"D x 4-1/2"H, and (20) 7-1/2"W x 15-1/2"D x 6"H bins. 13 Gauge Steel Base and 18 Gauge Steel Bins - Spot Welded and Bolted, Bins Clip on.

Bin Size Reference Table
TYPEW"D"H"
A4-1/284-1/2
B4-1/2125-1/2
C7-1/215-1/26


Weights & Dimensions

  • Depth 50-1/2 in
  • Width 51 in
  • Height 32 in
  • Weight 385 lbs

Product Details

  • Assembly Required Partially Assembled
  • Number of Bins 84
  • Bin Material Steel
  • Brand Stackbin
  • Package Quantity 1
  • Bin Color Family Gray
  • Manufacturers Part Number 1-012MB6-84-GY
  • Color Family Gray
  • Bin Quantity (Bin Size) 36(A), 28(B), 20(C)
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 84 Steel Bins, Gray

Stackbin® Mobile Steel Hopper Bin Unit, 51"W X 32"D X 50-1/2"H, 84 Steel Bins, Gray

Item #: WBB522799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant