This mobile shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. It includes steel uprights, a 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. The pegboard riser shelf provides a convenient tool and supply storage above the work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has a single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. A 3" swivel with 2 locking casters are provided for easy mobility. The desk has a durable gray powder coat finish. It can be assembled easily.
Global Industrial
Model # :WB249509CGY
Global Industrial Mobile Cabinet Shop Desk w/ Pegboard & Top Shelf, 34-1/2"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 80 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Base Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Fixed |
| Manufacturers Part Number | 249509CGY |
| Number of Cabinets | 1 |
| Brand | Global Industrial |