Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603392BL

Global Industrial™ Mobile Double Sided Floor Rack - 100 Blue Stacking Bins 36 x 55

Product Description
Mobile Double Sided Pick Rack
Store and organize small parts with excellent visibility and access with this floor rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space.
Break-resistant polypropylene stacking bins; won't rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Moves on 4 swivel casters that measure 3" diameter. 500 lb. total unit capacity. Easy assembly.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


PRICE
$745.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25.5 in
Height55 in
Weight94 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)48(B), 36(D), 16(F)
ColorGray
Number of Bins100
StyleMobile Double-Sided Floor Rack
MaterialSteel
Bin Color FamilyBlue
Manufacturers Part Number603392BL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr