Stackbin® Mobile Drawer Unit #1, 1-3/4" Stainless Skin Top, 16"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This one-wide modular drawer unit includes (6) steel drawers-(3) at 3" high, (2) at 5" high and (1) at 11" high-each measuring 14" wide × 23" deep. Every drawer rides on 20" roller-bearing, full-extension slides rated at 75 lb per drawer. The bolt-together steel design lets you add drawers or reconfigure the layout whenever needed. All units come standard with four 4" swivel locking casters for easy mobility and secure positioning.
PRICE
$1,519.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 24 in |
| Height | 31-3/4 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 4 in |
| Nominal Height | 32 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 6 |
| Edge Type | Square |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 4-1S1624-3L2RD-GY |
| Brand | Stackbin |
| Wheel Material | Polyurethane |
| Type | Mobile Drawer Unit |
| Color | Gray |
| Wheel Type | 4 Total Locking Swivel |
| Configuration | 1 Wide |
| Casters | 4" Total Locking |
| Style | 6 Drawers |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Casters |
| Top Material | Stainless Steel |