Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3189916

MPN #: WTC-2424-3R-DR

Little Giant® Mobile Enclosed Table w/ Drawer & Butcher Block Square Edge Top, 24"W x 24"D,Gray

Product Description
1-3/4" thick butcher block top table enclosed on three sides with heavy-duty 14 gauge steel sides.

Features:
  • Top dimensions: 24"D x 24"W
  • Locking storage drawer is 13"W x 17"D x 4-1/2"H and comes with two keys
  • All-welded and ready for immediate use
  • Work surface height: 34"
  • Durable gray powder coated finish


PRICE
$819.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height37 in
Weight Capacity1000 lbs
Weight139 lbs
Wheel Diameter3 in
Nominal Height34 - 37 in

Product Details

Assembly RequiredNo
Number of Drawers1
Edge TypeSquare
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWTC-2424-3R-DR
BrandLittle Giant
TypeDrawer Bench
Shelf TypeFlush
ColorGray
Wheel Type4 Swivel
Casters4 Swivel, 3" Rubber
Style1 Drawer, Shelf
Country of OriginUSA
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialButcher Block

Warranty

Warranty1 yr