When lifting and transporting are both essential, look no further than the Mechanical Scissor Cart. The centrally located hand crank allows the user to raise and lower the platform to a more exact level. A large platform gives the ability to load items in a variety of sizes. Since the platform can be maneuvered to a specific height, the unit can be positioned to best fit the users needs for a more ergonomically friendly experience. Poly casters are included for a smooth roll on a variety of surfaces. Smooth steel top minimizes abrasions.
Mobile Hand Crank Mechanical Scissor Lift Table CART-660-M 660 Lb. Capacity - 37 x 23 Platform
|
Questions & Answers (0)
Product Description
PRICE
$657.00
1
1
Expected on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 23-5/8 in |
| Lowered Height | 18 in |
| Raised Height | 39 in |
| Weight Capacity | 660 lbs |
| Weight | 143 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 23 in |
| Platform Length | 37 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-660-M |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |