Little Giant® Welded Steel Mobile Workbench, 36 x 30", Drawer, 7 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height. Includes heavy duty drawer: 26" x 20"D x 6"H (Center Mount) with padlock hasp.
PRICE
$1,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 3000 lbs |
| Shelf Clearance | 25 in |
| Wheel Diameter | 6 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WW3036-HD-6PHFL |
| Brand | Little Giant |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | Floor Lock |
| Style | Shelf & Drawer |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |