Employees in warehouses, distribution centers, garages, and manufacturing facilities deserve the same ergonomic, comfortable, and efficient work environments their office-bound colleagues enjoy. Recognizing this, Luxor has created the Heavy-Duty Mobile Workstation. Featuring adjustable height for a personalized fit, highlights include a 1,200 lb. weight capacity, a built-in pegboard, and a locking drawer. For situations where mobility is required, this sturdy shop desk offers smooth rolling, industrial-grade locking casters, and a convenient and Ergonomic push handle. It all adds up to an industrial workstation that's ideal for the most demanding customers.
Features:- Sturdy powder-coated steel construction
- Tool-adjustable height
- Dual storage shelves
- Commercial-grade, 5" full-swivel, lockable casters
- Removable, relocatable UL-listed 4-outlet power strip
- Easy assembly
- 5-year limited warranty
Specifications:- Desktop dimensions: 36"W x 22-1/2"D x 36-1/4" to 49-3/4"H
- Shelf dimensions (each): 36"W x 19-1/2"D (with 1-1/2"H retaining lip along rear edge)
- Pegboard dimensions: 36"W x 15"H
- Peg hole spacing: 1/4"Diameter holes, 1"W x 1"H grid
- Locking drawer inner dimensions: 30-1/2"W x 20-3/4"D x 4-1/2"H