Features:
- Compatible with ONLY the double sided 12 and 16 rail units (QRU-12D and QRU-16D)
- Comes with 4 wheels with hardware
- 500 Lbs. Capacity
- 5-1/4" diameter, polyurethane wheels
Weights & Dimensions
| Width | 20 in |
| Depth | 36 in |
| Height | 4 in |
| Weight Capacity | 1000 |
| Weight | 29 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Series | Hanging Rail Systems |
| Accessory Type | Caster Kit |
| Material | Steel, Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | QRU-MOB |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |