Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2679814

MPN #: SHF-04272

Honey-Can-Do® Mobile Laundry Station, Chrome - 35-1/2"L x 13-1/2"W x 75-1/2"H

|
Questions & Answers (0)
PRICE
$161.95
was $272.99
Save $111.04 (40.68%)
Usually ships in 5 to 8 days
Honey-Can-Do SHF-04272 Laundry and Storage Station, Chrome. Make laundry day easier with this all-in-one station from Honey-Can-Do. Includes two wire shelves, one wire basket, one hanging bar and four casters (two locking). Hanging bar provides 36 inches of hanging space. Shelves provide ample space for storing laundry detergent, dryer sheets, folded clothes and other laundry essentials. Contemporary chrome finish and sturdy steel frame make this unit the perfect blend of style and functionality. Smooth rolling casters make moving the unit a breeze.

Features:

  • all steel construction
  • 36 inches of hanging space
  • smooth rolling wheels