SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Maple Top Table, Lower Shelf - 48"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table, Lower Shelf - 48"W x 24"D x 35"H

Item #: WBB298812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $681.00

$113.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Little Giant® Mobile Maple Top Table, Lower Shelf - 36"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table, Lower Shelf - 36"W x 24"D x 35"H

Global Industrial™ Workbench w/ Maple Square Edge Top & 12 Drawers, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & 12 Drawers, 60"W x 30"D, Gray

Little Giant® Mobile Maple Top Table, Lower Shelf - 24"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table, Lower Shelf - 24"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table - 48"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table - 48"W x 24"D x 35"H

Little Giant WTS-2448-3R-DR Mobile Butcher Block Top Tables, 2 Shelf, Drawer  - 48"W x 24"D x 35"H

Little Giant WTS-2448-3R-DR Mobile Butcher Block Top Tables, 2 Shelf, Drawer - 48"W x 24"D x 35"H

Little Giant WTS-3048-3R-DR Mobile Butcher Block Top Tables, 2 Shelf, Drawer - 48"W x 30"D x 35"H

Little Giant WTS-3048-3R-DR Mobile Butcher Block Top Tables, 2 Shelf, Drawer - 48"W x 30"D x 35"H

Global Industrial™ Mobile Production Workbench w/ Maple Square Edge Top, 72"W x 36"D, Blue

Global Industrial™ Mobile Production Workbench w/ Maple Square Edge Top, 72"W x 36"D, Blue

Global Industrial™ 60 x 30 Mobile Fixed Height Flared Leg Workbench - Shop Top Square Edge Gray

Global Industrial™ 60 x 30 Mobile Fixed Height Flared Leg Workbench - Shop Top Square Edge Gray

Global Industrial™ Mobile Production Workbench w/ Shop Top Safety Edge, 48"W x 30"D, Blue

Global Industrial™ Mobile Production Workbench w/ Shop Top Safety Edge, 48"W x 30"D, Blue

Little Giant WM-2848-PB  Mobile Workbench, Backstop, Pegboard Panel - 48"W x 28"D x 36" H

Little Giant WM-2848-PB Mobile Workbench, Backstop, Pegboard Panel - 48"W x 28"D x 36" H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 5" x 1-1/2" Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid

Global Industrial™ 5" x 1-1/2" Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid

Little Giant® Mobile Maple Top Table, Lower Shelf - 48"W x 24"D x 35"H

These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. 12 gauge steel lower shelf. All models are fully assembled and ready for immediate use.

Weights & Dimensions

  • Depth 24 in
  • Wheel Diameter 3 in
  • Width 48 in
  • Weight Capacity 1,000 lbs
  • Height 35 in
  • Shelf Clearance 21 in

Product Details

  • Leg Type Fixed
  • Number of Drawers --
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Number of Shelves 1
  • Wheel Material Solid Rubber
  • Type Mobile Standard Workbench
  • Top Material Steel
  • Brand Little Giant
  • Leg Style Angle Leg
  • Material Steel
  • Style Shelf
  • Manufacturers Part Number WTS-2448-3R
  • Wheel Type Locking
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Maple Top Table, Lower Shelf - 48"W x 24"D x 35"H

Little Giant® Mobile Maple Top Table, Lower Shelf - 48"W x 24"D x 35"H

Item #: WBB298812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant