Little Giant Mobile Pegboard with Back Shelf Storage AFPBS2436-6PYFL - 36" x 24", Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
Combine the great features of our 48" high A Frame Peg Board with 4 storage shelves on the back side to store larger parts or tools. Pegboard is 16 gauge steel with 1/4" dia holes. 2 rigid and 2 swivel casters with 6" polyurethane wheels mean smooth transport through your facility. A floor lock is mounted on the swivel caster end to securely position the unit. 60" overall height.
PRICE
$1,699.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 2000 lbs |
| Weight | 186 lbs |
| Wheel Diameter | 6" |
Product Details
| Assembly Required | No |
| Wheel Material | Non-Marking Polyurethane |
| Type | 1 Sided |
| Shelf Type | 1-1/2" Retaining Lips |
| Color | Gray |
| Panel Type | Pegboard |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AFPBS2436-6PYFL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |