Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB444997BK

Global Industrial™ Mobile Reversible Whiteboard - 48"W x 36"H - Steel - Black Frame

Product Description
Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Improved 1-1/2" x 2" cross brace for added stability
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Black steel powder-coated frame.

Board Dimensions: 48"W x 36"H
Overall Dimensions: 51"W x 22-1/8"D x 71"H

PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
389.95
Buy 2 units - 4 units
369.95Save $20.00 (5%)
Buy 5+ units
359.95Save $30.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth22-1/8 in
Height63.5 in
Board Height36 in
Board Width48 in
Board Size (W x H)48 x 36 in

Product Details

TypeMobile Whiteboard
Frame Color FamilyBlack
ColorWhite
Surface MaterialPainted Steel
RevolvingYes
Casters4 Casters (2 Locking)
StyleGeneral Purpose
DescriptionMobile Reversible Magnetic Whiteboard
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberB444997BK
MagneticYes
Number of Wheels4
BrandGlobal Industrial