Convenient and compact. Low effort foot action pump. Smooth rolling 5" casters, two with brakes. Automatic descending speed control; unique hydraulic pump is designed to descend slower with increased weight. Welded steel frame with durable powder coat finish. Includes a handy hook-on bin to carry parts. 2 Year Limited Warranty.
Global Industrial
Model # :WB954850
Global Industrial Mobile Scissor Lift Table with Hook-on Bin - 660 Lb. Cap. - 29 x 19 Platform
|
Questions & Answers (0)
Product Description
PRICE
$945.00
1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 19-3/4 in |
| Height | 35-1/2 in |
| Lowered Height | 10-3/4 in |
| Raised Height | 31 in |
| Weight Capacity | 660 lbs |
| Weight | 175 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 19 in |
| Platform Length | 29 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 16 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 954850 |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |