Wesco® MOBILE ROLLER CONVEYOR SCISSOR LIFT TABLE
Lift Table has integral Roller Conveyor on the Table Top, allowing easy Loading and Unloading of Cargo.
Roller conveyor table top has eight 2" diameter 18½"L rollers on 4 centers to allow easy material handling. Top features 2 dual-position end stops to keep cargo in place. Hydraulic foot pump ensures safe lifting, and variable lowering speed valve allows precise positioning. Comfortable tubular steel push handle is 38¼"H. Rolls smoothly on 5 mold-on polyurethane casters, 2 swivel with brakes and 2 rigid.
Wesco® Mobile Lift 273269 with 32-1/2 x 19-1/2 Conveyor Table Top 770 Lb.
|
Questions & Answers (0)
Product Description
PRICE
$1,449.00
1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 20-1/4 in |
| Height | 38-1/4 in |
| Lowered Height | 12-1/2 in |
| Raised Height | 38 in |
| Weight Capacity | 770 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 19 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Yellow |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 30 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273269 |
| Brand | Wesco |