x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Item #: WB251684

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,695.60 up to 41% OFF

Price: $993.00

$165.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® OVERSIZED LONG DECK MOBILE SCISSOR LIFT TABLE

Extra Large 63"L x 32"W Table Top accommodates large cargo.

This Mobile Scissor Lift has an extra large sized Table that can handle oddly shaped or oversized items with ease. Low effort hydraulic foot pump lifts and positions loads to any height within the lift range helping to reduce the risk of injury due to lifting, reaching and bending. Lift table features manually operated safety bars that lock the table in the raised position. Ergonomically designed tubular steel push handle is 38"H. Rolls smoothly on 5" mold-on polyurethane casters, 2 swivel with brakes and 2 rigid.

  • LENGTH INCHES 74-1/4
  • WIDTH INCHES 32
  • HEIGHT INCHES 38
  • CAPACITY LBS 1100
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND Wesco
  • CONSTRUCTION Steel
  • LIFT TIME 55 Strokes
  • LOWERED HEIGHT INCHES 11-1/4
  • MANUFACTURERS PART NUMBER 273261
  • PLATFORM LENGTH INCHES 63
  • PLATFORM WIDTH INCHES 32
  • RAISED HEIGHT INCHES 36
  • REFERENCE # LDT-3263
  • STYLE Long Deck Mobile Scissor Lift Table
  • TYPE Foot Operated
  • WEIGHT LBS 340
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Polyurethane
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 03, 2017

    great scissor lift , fels solid
    Your review:
    will recommend
  • Reviewer: Anonymous

    Date: December 09, 2014

    Great lift cart for outgoing packages
    Your review:
    We have been using two of these carts for a couple of years and love them.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can the handle be removed to accommodate long (8 ft) items?

    Question Asked By: Tom, February 20, 2013

    Answer This Question

    Question Answered By:

    • Product Expert, February 08, 2013

      The handle on the Mobile Scissor Lift can be removed to accomodate long (8ft) items.

Save $181.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.

Item #: WB251684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.
    Wesco® Long Deck Mobile Scissor Lift 273261 with Oversized 63 x 32 Table Top 1100 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant