Little Giant® Welded Steel Mobile Work Table, 60 x 30", 2 Shelves & Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
All-welded, 12 gauge steel construction. Available with either 5" or 6" non-marking polyurethane casters. This table features 2 rigid and 2 swivel, 6" non-marking polyurethane casters and a floor lock to stop unwanted movement while loading and unloading. 34" overall height. 3600 lb. capacity (23" shelf clearance). . Durable gray powder coated finish. Ships set up and ready for immediate use.
PRICE
$795.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 3600 lbs |
| Weight | 184 lbs |
| Shelf Spacing | 23 in |
| Gauge | 12 ga |
| Shelf Size | 30" x 60" |
| Wheel Diameter | 6 in |
| Nominal Height | 34 in |
| Top Shelf Height | 34 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | IP3060-2R-6PYFL |
| Brand | Little Giant |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Polyurethane w/ Floor Lock |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |