Pro-Line Mobile Workbench with Stainless Steel Top, Square Edge, 60"W x 30"D, Light Blue Frame
Write a Review
|
Questions & Answers (0)
Product Description
Basic Work Station 60"W x 30"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a polished stainless steel work surface. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Pull pin height adjustment. Painted Light Blue.
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 30 - 36 in |
Product Details
| Type | Mobile Open Base Workbench |
| Color | Blue |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Box Tube |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Manufacturers Part Number | HD6030S/HDLE-L14 |
| Top Material | Stainless Steel |
| Brand | Pro-Line |