Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Line

Model # :WBB3252462

MPN #: HD6030S/HDLE-A31

Pro-Line Mobile Workbench with Stainless Steel Top, Square Edge, 60"W x 30"D, Light Gray Frame

Product Description
Basic Work Station 60"W x 30"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a polished stainless steel work surface. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Pull pin height adjustment. Painted Light Gray.

PRICE
$1,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Weight Capacity5000 lbs
Nominal Height30 - 36 in

Product Details

TypeMobile Open Base Workbench
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleBox Tube
Mobile or StationaryMobile
Leg TypeAdjustable
Manufacturers Part NumberHD6030S/HDLE-A31
Top MaterialStainless Steel
BrandPro-Line