Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57933

MPN #: PM9-1791213

Powermatic PM9-1791213 Model 15HH-15S 3HP 1-Phase 230V 15" Planer W/Byrd Shelix Helical Cutterhead

Product Description
The helical cutterhead on this planer provides smoother cutting and a finer finish than conventional knives, and the 74 four-sided indexable carbide knife inserts do not require adjustment after installing. Three V-belts transfer maximum power from the 3HP motor to the cutterhead. Your workpiece will get substantial support from the precision ground cast iron table and two large extension wings. The 4 dust port angles the collection hose away from the work area. Stock return rollers atop the machine speed repetitive cuts. The serrated steel infeed and smooth steel outfeed roller allow for 1/8" maximum depth of cut and trouble-free operation. A 2-speed gearbox features an automatic chain tensioner. The one-piece welded steel stand has built-in lockable casters for easy movement around the shop.

Features:

  • The Byrd® helical cutterhead with 74 four-sided knife inserts provides smoother, quieter cutting and finer finish than conventional systems
  • Powerful 3HP TEFC motor controlled with a magnetic switch for safety
  • Three V-belts transfer maximum power to the cutterhead
  • Serrated steel infeed roller and smooth steel outfeed roller allow for 1/8 maximum depth of cut and trouble free operation
  • Large cast iron handwheel positions table quickly and easily
  • Large, precision ground cast iron table and extensions provide maximum workpiece support
  • Two speed gearbox features automatic chain tensioner
  • Steel top-mounted return rollers speed repetitive cuts
  • Angled dust chute with 4 port positions collection hose away from the work area while providing efficient chip and dust collection
PRICE
$4,449.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth1/4 in
Max Planing Width14-7/8 in
Cutterhead Diameter2-7/8 in
Min Planing Length8 in
Table Size (L x W)48 X 15 in
Max Full Width Depth of Cut1/8 in
Column Diameter2-3/16 in
Feed Rate16/20 ft/min
Max Planing Thickness6 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required800 CFM
Prewired Voltage230 V
Phase1
Manufacturers Part NumberPM9-1791213
Motor Horsepower3 HP
Cutterhead Speed4500 rpm
BrandPowermatic
TypePlaner
Number of Knives or Inserts74
Amperage15 A
Cuts per Minute13500
StyleFloorstanding
Type of CutterheadHelical Inserts
Voltage230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified