RIDGID® Model No. 918 Roll Groover
|
Questions & Answers (0)
Product Description
Ridgid Model No. 918 Roll GrooverThe RIDGID Model 918 Hydraulic Roll Groover features a powerful 15-ton hydraulic ram in a compact, easy to transport unit. With one man set-up and operation, the 918 is the ideal groover for job site requirements. The 918 mounts quickly to RIDGID 300 power drive, 535, 1822, or 1224 Threading Machines. Designed to provide maximum efficiency, the 918 is capable of grooving up to 12" Schedule 10 and 8" Schedule 40 standard wall pipes. Roll Set changeout is accomplished in seconds. Specifications Capacity: ' 1"-12" Schedule 10 steel, stainleSS steel, PVC. ' 1"-8" Schedule 40 steel, PVC. ' 1"-2" Schedule 40 stainleSS steel. ' 2"-6" Copper (Types K, L, M, DWV). ' 2 1/2"-6" Schedule 80 PVC. Weight: 81 lbs. (37 kg). Standard Equipment One 2"-6" Schedule 10/40 Roll Set. One 8"-12" Schedule 10 (8" Schedule 40) Roll Set. Tools for Roll Set Change. One Carrying case for Roll Sets.
PRICE
$5,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 1-1/2" - 12" |
Product Details
| Style | Hydraulic |
| Package Quantity | 1 |
| Description | Roll Groover |
| Manufacturers Part Number | 47222 |
| For Use With | Ridgid 918 |
| Tool Material | Sch. 10 or 40 Steel, Stainless Steel, PVC, & Copper Tube Type K, L, M, DWV |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |