x

Take 15% off your entire order!

Offer applied at checkout

Powermatic 1791293 Model OES9138 3HP 3-Phase 230V/460V Oscillating Edge Sander

Powermatic 1791293 Model OES9138 3HP 3-Phase 230V/460V Oscillating Edge Sander

Item #: WBB57892

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,142.86 up to 19% OFF

Price: $4,999.99

$833.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The large 11-3/4 x 48" table on the OES9138 oscillating edge sander travels a full 8" in vertical height to accommodate most woodworking pieces. It will also tilt negative 5° and out to positive 45°. The cast iron platen is a generous 48" x 9-1/2" and covered with graphite for production sanding, offering super support and cooler running to extend belt life. With 24 oscillations per minute you can use the entire belt face without burning. A 3HP motor powers the belt and runs a large gearbox to provide the oscillating action. The entire head pivots on a massive shaft with two sealed ball bearings for trouble-free performance. Dual dust collection ports keep the work area clean and extend the life of your abrasive belt.

Features:

  • 3HP motor with 9 x 138-3/4" abrasive belt handles large workpieces
  • Oscillates 24 cycles per minute for better finish and longer belt life
  • 9-1/2 x 48" platen with graphite pad offers largest work surface in its class
  • Rugged bearing-assisted tensioning device for fast belt changes and quick adjust tracking
  • Pedestal control switch for easy access
  • Large 11-3/4 x 48" front worktable with 8" vertical travel and 45° tilt, includes miter head for angle work
  • Precision balanced 9 diameter drive drum and 4" diameter rubber coated idler pulley for positive drive and rigid tracking
  • Heavy-duty oscillating gearbox and shaft for long maintenance-free use
  • Hinged guard opens for infinite length sanding

  • PREWIRED VOLTAGE 230
  • VOLTAGE 230/460
  • ELECTRIC CONTROLS Magnetic starter
  • MOTOR VOLTAGE 230/460
  • MOTOR PHASE 3
  • MOTOR HORSEPOWER 3
  • TABLE WORKING HEIGHT INCHES 34-1/2 to 40-3/4
  • END TABLE SIZE (IN.) 18 Radius
  • TABLE TILT (DEGREES) 5 in and 45 out
  • END TABLE TILT (DEGREES) 40 in and 45 out
  • DUST COLLECTION MINIMUM REQUIRED (CFM) 1100
  • DUST PORT OUTSIDE DIAMETER INCHES (FRONT) 4
  • TABLE SIZE (IN.) 48 x 11-3/4
  • PLATEN SIZE (IN.) 9-1/2 x 48
  • BELT SPEED (SFPM) 3542
  • BRAND Powermatic
  • BELT SIZE INCHES (L X W) 138-3/4 x 9
  • MANUFACTURERS PART NUMBER 1791293
  • STYLE Horizontal/Vertical Oscillating Edge
  • OSCILLATIONS PER MINUTE 24
  • DRUM DIAMETER INCHES 4 Outboard, 9 Drive
  • TYPE Belt Sander
  • MANUFACTURERS LIMITED WARRANTY YEARS 5
  • MODEL OES9138
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$20.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$6.70

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$124.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powermatic 1791293 Model OES9138 3HP 3-Phase 230V/460V Oscillating Edge Sander

Powermatic 1791293 Model OES9138 3HP 3-Phase 230V/460V Oscillating Edge Sander

Item #: WBB57892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant