United Visual Products 3-Tier 3 Door Locker w/ Hasp Lock, 11-1/2"W x 18"D x 38"H, Clear, Assembled
|
Questions & Answers (0)
Product Description
Box Lockers with Hasp Lock. These modular storage lockers provide quiet operation. Modular lockers are great for offices, schools, gymnasiums, warehouses and more! These modular storage lockers can be stacked and placed side-by-side to create various locker room configurations. Box lockers have a durable black finished steel frame with 1/2" thick clear polycarbonate doors that offer quiet operation. Padlockable hasp for security (lock sold separately). These single wide box lockers include three 11-1/2"W x 17-3/8"D x 12-1/2"H compartments. Measures 11-1/2"W x 18"D x 38"H overall. Ships Assembled.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 18 in |
| Height | 38 in |
| Compartment Width | 11-1/2 in |
| Compartment Depth | 17-3/8 in |
| Compartment Height | 12-1/2 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Finger Pull |
| Color | Clear |
| Tier Type | Triple Tier |
| Configuration | 1 Wide |
| Material | Steel/Polycarbonate |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | UV25182CLH |
| Brand | United Visual Products |