Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Modular Drawer Bench - 8' -Two Modular Cabinets, Blue

Modular Drawer Bench - 8' -Two Modular Cabinets, Blue

Item #: WBB531001

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,259.00

$709.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Modular Drawer Bench - 8' -Two Modular Cabinets, Black

Modular Drawer Bench - 8' -Two Modular Cabinets, Black

Global Industrial™ 72 x 30 Maple Square Edge 4 Drawer & Cabinet Workbench

Global Industrial™ 72 x 30 Maple Square Edge 4 Drawer & Cabinet Workbench

Global Industrial™ 60 x 30 Plastic Safety Edge 4 Drawer & Cabinet Workbench

Global Industrial™ 60 x 30 Plastic Safety Edge 4 Drawer & Cabinet Workbench

Global Industrial™ 72 x 30 ESD Safety Edge Pedestal Workbench with 8 Drawers

Global Industrial™ 72 x 30 ESD Safety Edge Pedestal Workbench with 8 Drawers

Global Industrial™ 72"Wx30"D Modular Workbench W/ 3 Drawers, Plastic Laminate Safety Edge, Blue

Global Industrial™ 72"Wx30"D Modular Workbench W/ 3 Drawers, Plastic Laminate Safety Edge, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Modular Drawer Bench - 8' -Two Modular Cabinets, Blue

Optimize work areas by combining work and storage space into a modular drawer cabinet workcenter. The bench cabinet is constructed with 20 gauge steel, and laminated ash butcher block table top with rounded safety edge.

Weights & Dimensions

  • Depth 30 in
  • Width 96 in
  • Weight Capacity 1500 lbs
  • Height 34 in
  • Weight 763.20 lbs

Product Details

  • Leg Type Fixed
  • Number of Drawers 12
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Safety
  • Configuration 6 Drawer / 4 Drawer
  • Type Double Pedestal Workbench
  • Top Material Ash Butcher Block
  • Brand Equipto
  • Leg Style Pedestal Leg
  • Material Steel
  • Manufacturers Part Number 2596-8W-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stanley 57-522 Rubber Mallet, 18 oz.

Stanley 57-522 Rubber Mallet, 18 oz.

Item #: B321923

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

Item #: B1145506

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.15

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modular Drawer Bench - 8' -Two Modular Cabinets, Blue

Modular Drawer Bench - 8' -Two Modular Cabinets, Blue

Item #: WBB531001

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant