Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2379090

Global Industrial™ Modular Inplant Office W/2 Windows, Class A, 12'Wx16'D, Gray

Product Description
✓ Solid EPS core for excellent sound control & thermal insulation
✓ Industrial-strength aluminum frame
✓ Class A fire rating for maximum protection

Create fast, affordable office space anywhere you need it with the Global Industrial™ Modular Inplant Office. Constructed with an aluminum frame and easy-to-maintain wall panels, this modular office features vinyl-covered drywall laminated to an EPS core for excellent sound control and thermal insulation. It comes complete with everything you need for assembly and is equipped with two windows with clear tempered glazing, a steel swing door, four power outlets, and two LED light fixtures. Ideal for warehouses, factories, and other industrial facilities, this model has a Class A fire rating that protects against severe fire exposure with a low heat release rate and low flame spread rating. Limited 1-Year Warranty.

  • This product is final sale & cannot be returned
  • Sold as a complete system, no additions or customizations are available
  • Recommended clearance height is 9' to ensure the easy installation of the metal roof deck
  • PRICE
    $11,249.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 ft
    Depth16
    Height8'2" ft
    Weight2,600 lbs
    Interior Height7'6" ft
    Ceiling Height8'2" ft
    Door Size3' x 6'8 in
    Wall Thickness1-3/4 in

    Product Details

    Assembly RequiredYes
    Roof TypeMetal
    Manufacturers Part NumberB2379090
    Wall MaterialVinyl Covered Drywall
    Light Fixtures2
    BrandGlobal Industrial
    Window Material3/16 Clear Tempered
    ColorGray
    STC Rating31
    Door MaterialSteel
    Number of Doors1
    Frame MaterialAluminum
    Outlets(4) 115V Duplex
    Door StyleSwing
    Layout4 Wall

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Fire RatingClass A