Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2379098

Global Industrial™ Modular Inplant Office W/1 Window, Class C, 10'Wx8'D, Gray

Product Description
✓ Solid EPS core for excellent sound control & thermal insulation
✓ Industrial-strength aluminum frame
✓ Class C fire rating

Create fast, affordable office space anywhere you need it with the Global Industrial™ Modular Inplant Office. Constructed with an anodized aluminum frame and easy-to-maintain Class C wall panels, this modular office features prefinished vinyl-covered hardboard laminated to an EPS core for excellent sound control and thermal insulation. Ideal for warehouses, factories, and other industrial facilities, this unit includes a large window with clear tempered glazing, a steel swing door, three power outlets, and an LED light fixture. Limited 1-Year Warranty.

  • This product is final sale & cannot be returned
  • Includes everything you need to construct a complete four-wall enclosure
  • Sold as a complete system, no additions or customizations are available
  • Recommended clearance height is 9' to ensure the easy installation of the metal roof deck
  • PRICE
    $6,399.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10 ft
    Depth8
    Height8'2" ft
    Weight925 lbs
    Interior Height7'6" ft
    Ceiling Height8'2" ft
    Door Size3' x 6'8 in
    Wall Thickness1-3/4 in

    Product Details

    Assembly RequiredYes
    Roof TypeMetal
    Manufacturers Part NumberB2379098
    Wall MaterialVinyl Covered Hardboard
    Light Fixtures1
    BrandGlobal Industrial
    Window Material3/16 Clear Tempered
    ColorGray
    STC Rating21
    Door MaterialSteel
    Number of Doors1
    Frame MaterialAluminum
    Outlets(3) 115V Duplex
    Door StyleSwing
    Layout4 Wall

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Fire RatingClass C