x

Take 15% off your entire order!

Offer applied at checkout

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Item #: WBB2229975

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.32 up to 12% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Waste Liners - White, 8 Gallon, 0.60 Mil

Waste Liners - White, 8 Gallon, 0.60 Mil

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bottles/Case - ZUMILDEW32

Mold and mildew stains are unsightly. They require a powerful, specialized cleaner. Zep® Commercial Mold Stain & Mildew Stain Remover is formulated to put the power of bleach to work cleaning toilet bowls, sinks, ceramic tile, grout and many other unpainted surfaces. Use indoors and out. Simply spray, wipe and rinse clean.

  • BRAND Zep
  • MANUFACTURERS PART NUMBER ZUMILDEW32
  • PACKAGE QUANTITY 12/Case
  • SIZE TYPE 32 oz. Trigger Bottle
  • DESCRIPTION Mold Stain & Mildew Stain Remover
  • DILUTION RATIO RTU
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FIORE

    Date: May 18, 2020

    Disappointing product
    Your review:
    Doesn't do what it says after spraying repeatedly and scrubbing between sprays.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Item #: WBB2229975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant