Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Molded Heater Hose, Dayco 86501

Model #: WBB2814857

MPN #: 86501

Molded Heater Hose, Dayco 86501

|
Questions & Answers (0)
PRICE
$9.90
Out of stock, expected on or around 04/19/2023

Molded Heater Hose

Dayco Small I.D. Molded Heater Hose is designed to replace OEM coolant hose in applications where molded hose in small diameters (1" I.D. or smaller) is required. The molded configuration eliminates the need for multiple connections of hoses and clamps. The knitted reinforcement and synthetic EPDM construction provides high strength and resistance to detrimental environmental elements, coolants, and temperature variations of -40°F (-40°C) to +257°F (+125°C). In addition to meeting SAE J20R4, Class D-1 requirements, this hose is designed to meet Type EC electro-chemical requirements as specified in SAE J1684. If the OE parts have a ''quick connect'' endthe Dayco Small I.D. Molded Heater Hoses are also made with the quick connect assembled onto the hose for fast, convenient installation.
1
1
Easy online or call-in returns.