Manifold book with a flexible cover contains carbonless receipt forms that are consecutively numbered in red. Each page contains four two-part forms with the original in white and the duplicate in yellow. Duplicates feature black print. Security screen prevents alterations. Each form includes a place for date, payment amount, name of payer, payer's address, item description, and recipient name. A chart along the bottom breaks down the payment and includes boxes to fill in the amount of account, amount paid, balance due and payment method with preprinted boxes for cash, check and money order. Receipt book contains 400 sets.
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 400 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 7 in |
Product Details
| Sheets | 100 |
| Style | Receipt Book |
| Pads | 1 |
| Package Quantity | 400 Sets/Book |
| Description | Money Receipt Book |
| Color | Blue |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Brand | Rediform |